This item is Discontinued.

5 Core 5 Core Guitar strings 3 Pack 18 Pieces Nickel Acoustic Guitar Strings guitar & bass accessories, Light, Gauge 0.010-0.048, Nickel Wound, Shield Package, Corrosion-Free GS EL 3 SET GS EL 3 SET

5 Core Guitar strings 3 Pack 18 Pieces Nickel Acoustic Guitar Strings guitar & bass accessories, Light, Gauge 0.010-0.048, Nickel Wound, Shield Package, Corrosion-Free GS EL 3 SET (Discontinued)

  • Mfr # GS EL 3 SET
  • Zoro # G006581227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS EL 3 SET
Zoro #
G006581227
UPC #
810099493184
Country of Origin
India

Description

DESCRIPTION Plain String All plain strings feature a series of lock twists to secure the wire around the ball-end, preventing slippage and ensuring a long-lasting string. Core Wire The core is made from brass plated high carbon steel hex wire providing excellent durability. SIX SIDES OF STABILITY. Precision drawn hexagonal core was pioneered by 5 Core. This innovation allows the wrap wire to grip the core for superior dimensional stability, enhanced durability, and precise intonation. EXACT STANDARDS, EXTRAORDINARY SOUNDS. 5 Core in-house wire drawing machines produce musical instrument wire to our exact specifications. Control over materials, equipment, and quality allows us to deliver high performance products.


  • •5 Core’s most popular acoustic guitar string alloy provides well balanced projection with crisp pleasing highs.
  • •Extra-light gauge, suitable for electric guitars and jazz guitars.
  • •String Gauges: Nickel Wound 0.009,0.011,0.016,0.024,0.032,0.042 (in)
  • •Corrosion resistant packaging for fresh strings, always!
  • •Shield Packaging Prolongs string life and keeps strings as fresh as the day they were made

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.