Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Guitar strings Steel Acoustic Guitar Strings guitar & bass accessories Extra Light GS EL NK 6Set

Guitar strings Steel Acoustic Guitar Strings guitar & bass accessories Extra Light (Discontinued)

  • Mfr # GS EL NK 6Set
  • Zoro # G909065855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS EL NK 6Set
Zoro #
G909065855
UPC #
810099496451
Country of Origin
China

Description

DESCRIPTION - GS EL NK 6 Set PREMIUM GUITAR STRING - 5 Core guitar strings are our premium electric strings, with a high carbon hexangular steel core interior coated with Pure Nickel on the exterior delivering unrivaled strength and tuning stability, plus enhanced mid-range. STAYS IN TUNE, STRONGER STRING - 5 Core electric guitar strings stay in tune 130% better than standard strings, while the Steel core wire makes them up to 40% stronger and bent two whole steps higher, 5 Core strings are still at less than 75% of their breaking point. PLAIN STRING: All plain strings feature a series of lock twists to secure the wire around the ball-end, preventing slippage and ensuring a long-lasting string. EXACT STANDARDS, EXTRAORDINARY SOUNDS - 5 Core in-house wire drawing machines produce musical instrument wire to our exact specifications. Control over materials, equipment, and quality allow us to deliver high-performance products. SIX SIDES OF STABILITY - Precision-drawn hexagonal core was pioneered by 5 Core. This innovation allows the wrap wire to grip the core for superior dimensional stability, enhanced durability, and precise intonation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.