Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core 6 Pieces Outdoor Indoor PA Horn Speaker Waterproof Loud 16" Power Horn 40W Peak with Meeting Mic & 250W Amp Easy to Use Driver Siren PACKET 250 PACKET 250

5 Core 6 Pieces Outdoor Indoor PA Horn Speaker Waterproof Loud 16" Power Horn 40W Peak with Meeting Mic & 250W Amp Easy to Use Driver Siren PACKET 250 (Discontinued)

  • Mfr # PACKET 250
  • Zoro # G709117037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACKET 250
Zoro #
G709117037
UPC #
810099493696
Country of Origin
China

Description

SUH 400 Technical Specifications:Input Power - 25W RMS/35W Max.Freq. Resp. - 275-7000 HzSPL 1W/1M - 106 dBInput Power 25W RMS/35WMax. Freq. Resp. 240-10000 Hz SPL 1W/1M 108 dB Power TapsAMP 2500 XP Technical Specifications:Power Output Level Rated Power 1 kHz 5C-CA-XP-25008ohm/Stereo Power 250Wx24ohm/Stereo Power 400Wx22ohm/Stereo Power 650Wx28ohm/Bridge 780Wx1Freq. Response 0dB,+0.5dB, -1dB F=20Hz-50kHzDamping Factor 200S/N Ratio 100dBDimensionsWxHxD 578x563x215mmWeight 16kgMM 05B Technical Specifications:Type: Desktop microphoneMic. Unit: 9x7 mmMic. Directivity: Omni DirectionMic. Sensitivity: -58dB±2dBMic. Impedance: LowFreq. resp: 30 Hz to 16,000 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.