This item is Discontinued.

5 Core Keyboard Stand w Wheels Heavy Duty White Height Width Adjustable Z Style Digital Piano Stands KS Z1 WH HD WHLS

Keyboard Stand w Wheels Heavy Duty White Height Width Adjustable Z Style Digital Piano Stands (Discontinued)

  • Mfr # KS Z1 WH HD WHLS
  • Zoro # G712170951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS Z1 WH HD WHLS
Zoro #
G712170951
UPC #
810144132228
Country of Origin
United States

Description

1. Height Width Adjustable Keyboard Stand: Setting up, transporting, and adjusting this stand is effortless. The height adjusts between 22.5 inches to 38.58 inches and the width between 21.5 to 36.5 inches. Therefore, you can play while sitting on a bench, seat, stool, or standing.2. Universal Keyboard Piano Stand: 5 Core universal keyboard stand offers adjustable height and width to accommodate most keyboards, including piano, DJ mixers, turntables, synthesiser, and midi keyboards. This heavy duty keyboard stand compatible with all major keyboard brands with perfect alignment.3. Heavy Duty Keyboard Holder: With a weight capacity of 330 lb, this piano keyboard stand supports the heaviest keyboards, piano, synthesiser and musical instrument. Its Z style design provides enhance stability, reducing the risk of tipping or accidental falls, perfect home studio equipment and great for stage.4. Built-In Headphone Holder and Anchoring Straps: A professional piano keyboard stand comes with adjustable feet, anti-skid foam pads, and a dedicated headphone hook, along with 2 anchoring straps for added stability and equipment protection.5. Easy to Store, Carry and Move: The dimensions of the Z-style keyboard holder are compact 23.5193.6 inches, adjustability option and easy assembly make it easy to store and carry. The 4 locking wheels in the legs also make it very easy to move the stand from one room or studio to another.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.