This item is Discontinued.

5 Core Large RGB Mouse Pad 12 Pieces/ 31.5x11.8 Size/ Best Mouse Pad with 12 Eye Catchy Lighting Modes KBP 800 RGB 12PCS

Large RGB Mouse Pad 12 Pieces/ 31.5x11.8 Size/ Best Mouse Pad with 12 Eye Catchy Lighting Modes (Discontinued)

  • Mfr # KBP 800 RGB 12PCS
  • Zoro # G210088840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP 800 RGB 12PCS
Zoro #
G210088840
UPC #
810099499087
Country of Origin
China

Description

About Large RGB Soft Gaming LED Mouse Pad5 Core Extended Large RGB Gaming Mouse Pad - 12 Light Modes Extended Computer Keyboard Mat with Durable Stitched Edges and Non-Slip Rubber Base, High-Performance Mouse Pad Optimized for Gamer 31.5 X 11.8 X 0.1 inches12 RGB Light Modes & Extended Large Size: This extra-thick RGB gaming mouse pad features 12different light modes, the light is bright but not deter from viewing the monitor. The size of 31.5 X 11.8 X 0.1 inches fit your mouse and keyboard perfectly and still have a large amount of movement space.Superfine Smooth Cloth Surface & Ultimate Precision: The Superfine Smooth Cloth surface enhances in-game response to ensure that every mouse movement translates into cursor movement, allowing you to enjoy the ultimate precision in the most passionate game.Plug and Play: Powered by USB and no driver required. One control button makes switching backlight colors and turning off effortlessly. 10 million click lifespan enables it to last at least 10 years of use.High Quality: Made of high elasticity natural rubber, this mouse mat is non-toxic and has no hazardous substances, safe for use. Anti-slip base can firmly grip your desktop and nylon stitched edges make the pad much more durable and longer lasting. Easily roll up the mouse pad without getting wrinkles or creases.30-Day Money Back & Lifetime Quality Assurance: We Stand Behind Our Quality! If for any reason you are not entirely happy, CONTACT US directly, we will replace or return your order with no question asked. BUY WITH 100% CONFIDENCE!Just connect the cable and you're good to go. Lighting modes -- Color Cycle, 10 Static, Breathing or Off. Change the RGB effects using a single button. When the power is off, the last used RGB effect will be autosave.Mode-1 : RedMode-2 : BlueMode-3 : GreenMode-4 : PurpleMode-5 : CyanMode-6 : YellowMode-7 : Light CyanMode-8 : PinkMode-9 : OrangeMode- 10 : Breathing ModeMode- 11 : Quick Gradient Color ModeMode- 12 : Slow Gradient Color ModeLong Lasting for 3s : Light On/ Off

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.