Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Line Array Dual 5.5" Inches Compression Driver PA DJ Passive Speaker Loud Sound Woofer Base Dj Speakers White 5 Core LA112B LA 205 WH

Line Array Dual 5.5" Inches Compression Driver PA DJ Passive Speaker Loud Sound Woofer Base Dj Speakers White 5 Core LA112B (Discontinued)

  • Mfr # LA 205 WH
  • Zoro # G806581236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA 205 WH
Zoro #
G806581236
UPC #
810047168072
Country of Origin
India

Description

5 Core LA Series 2 X 5.5” White Line Array Loudspeaker System with Titanium Compression Driver, Black/ White
The 5 Core Line Array is a lightweight and compact full-range line array speaker system, which provides outstanding sound quality, flexibility and elegant aesthetics for a diverse range of applications. It comes with two 5.5” woofers and one 1.5” titanium compression driver with High power handling capability. The full range speaker itself delivers a frequency range of 65 Hz to 18K Hz. It can produce a frequency range all the way down to 35 Hz. This speaker comes with two Speakon input connectors which make it easy to be connected with your PA system.
LINE ARRAY 5C LA-205 PASSIVE 2 PCS (1 Pair)
Technical Specifications :
Woofer : 5.5"x2 (200W)
Impedance : 8 Ohms
Voice Coil :1.5"
Magnet Size : 102 MM
Type : Ferrite magnet
Crossover Network
Two way crossover : 2 KHz Tweeter: 1.5"x1 30W
Impedance : 8 Ohms
Magnet Size : 90 MM
Type : Ferrite magnet
1 inch Throat


  • •A lightweight and compact line array speaker delivers superior sound quality with two 5” woofers, one 1.5” titanium compression driver extraordinary power handling capability.
  • •It has multiple flying points and provides flexible mounting /suspension options for versatile configurations.
  • •Heavy-duty metal grille and rugged construction hold up to mobile applications.
  • •Ideal for small to medium-sized venues including clubs, bars, restaurants, churches and schools etc. color option: Black And White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.