This item is Discontinued.

5 Core 5 Core Microphone Suspension Boom ARM Mic Stand, Adjustable Scissor Arm Stand With Mic Clip For Upgraded Studio Microphone For Radio Broadcasting, Voice-Over, Stage and TV Stations MS ARM (Blue & Red) MS ARM BLU+RED

5 Core Microphone Suspension Boom ARM Mic Stand, Adjustable Scissor Arm Stand With Mic Clip For Upgraded Studio Microphone For Radio Broadcasting, Voice-Over, Stage and TV Stations MS ARM (Blue & Red) (Discontinued)

  • Mfr # MS ARM BLU+RED
  • Zoro # G006581418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS ARM BLU+RED
Zoro #
G006581418
UPC #
810099491654
Country of Origin
India

Description

5 Core Professional Microphone Stand with Pop Filter Heavy Duty Microphone Suspension Scissor Arm Stand and Windscreen Mask Shield RM STND 2 ✅[Professional accessories] set of 5 Core upgraded microphone stand and pop filter designed for professional recording and broadcasting work. Compatible with all kinds of microphones. ✅Adopts better material stand itself is heavier than other cheap mic stands which improves its load bearing and makes it strong enough to support heavy mics. Pop filter helps to avoid noise during recording ✅[Flexible and portable] with two adjustable arms the stand can be bent in portable size which is easy to carry or store ✅[Think for you] package comes with a table clamp which has dual soft mat to protect your furniture (shows In the pictures) and a microphone clip for traditional dynamic microphones (no need to use the clip if attach other microphones) ✅[Please attention] The mounting hole on the mic is sometimes just a tiny fraction bigger than the industry standard. ✅[Suggestion] please use thread tapeto wrap around the mounting screw on the stand which will effectively increasing the thickness of the mounting screw so you can connect your Mic. DESCRIPTION Package includes 1x 5 Core microphone stand 1x 5 Core pop filter 1x Desk mount Clamp 1x Microphone clip.


  • •Foldable Arm Band: The adjustable microphone arm can be folded up and easy for you to carry around. This feature enables to adjust the suitable angle and height to show your perfect voice. Before adjusting the angle of the microphone arm stand make sure to loosen the knob first. Avoid rotating it by force as it can damage the screw threads.
  • •Upgraded Desk Mount: In comparison to the old versions, this metal desk mount is built with scratch resistant pad for lesser damage.
  • •Heavy Duty Steel Structure: Super-strong spring with extra positioning screw, compact microphone arm stand designed for heavy duty carry. Max load: Approx.53oz/1.5kg.
  • •Heavy Duty: Compact microphone stand designed for heavy-duty carry. Completely flexible, firmly attach the microphone anywhere.
  • •High Quality: The adjustable Blue Scissor Arm Stand is made of high-quality metal frame, plastic Mic Clip (INCLUDED), sturdy and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.