This item is Discontinued.

5 Core 5 Core Outdoor Speaker Wired Waterproof Stereo Wall Mount Surround Sound Patio, White WS27 Ratings Amazon Indoor WS 27 BLK 2PCS WS 27 BLK 2PCS

5 Core Outdoor Speaker Wired Waterproof Stereo Wall Mount Surround Sound Patio, White WS27 Ratings Amazon Indoor WS 27 BLK 2PCS (Discontinued)

  • Mfr # WS 27 BLK 2PCS
  • Zoro # G306581293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS 27 BLK 2PCS
Zoro #
G306581293
UPC #
810099491388
Country of Origin
India

Description

Steel Column - 30T Features: · Sleek metallic cabinet in grey and white texture for an elegant look. · Acoustically designed speaker for best indoor and outdoor performances. · Array of Speakers radiating forward Sound Beam for wider audience coverage · Fine quality “Lycra” cloth for dust proofing · Heavy duty clamp to hold the column in extreme climatic condition. · LINE MATCHING TRANSFORMER (LMT) for proper uniformity in sound in the array of speakers. · Custom-made design suitable for professional use and produces soothing sound. · For indoor & outdoor applications such as in Halls, Auditorium, Airport Lounge, Bus Station, Railway Station. · Weather-resistant for use under roof. Technical Specifications: 5C- 30T Input Power 30W RMS Impedance/Voltage 8Ω 100V Frequency Response 50 Hz - 20 KHz SPL at 1kHz 95dB/1W/1m Speaker 4 - (6” x 4”) Taping 10W, 15W, 20W, 30W


  • •Designed for indoor and outdoor 5 Core quality speakers can be mounted in any open space like: by the pool, under your patio, in the garage, on your bar, sitting area; regardless of placement they will deliver Extraordinary Sound.
  • •Optimized Expansive dispersion of sound & Powerful Bass Effect 40 Watts synchronized harmony of 5 Core Conto 2-Way Component Speakers with TWO 4" Inches woofers (30 watts each) at 45 degree to create a state of accurate acoustic dispersion with deep rich sounding bass for a truly full range of sound over your place.
  • •Easy Installation versatility is in its design; 5 Core speakers can be mounted in a matter of seconds in any open space and provide you with a 110 degree range of High Fidelity Sound/ Acoustics.
  • •Weather-resistant for use under roof. For indoor & outdoor applications such as in Halls, Auditorium, Airport Lounge, Bus Station, Railway Station.
  • •Guaranteed high quality and reliability with hassle-free parts including excellent customer service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.