Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PA Paging System with Amplifier with 12 Wall Speakers with Paging Mic for Use Through Phones (Discontinued)

  • Mfr # PACKET 15TG
  • Zoro # G009117041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACKET 15TG
Zoro #
G009117041
UPC #
810099496543
Country of Origin
China

Description

outdoor5 Core Steel Column - 15TG 12 Pieces Grey 15WDESCRIPTIONFeatures:Sleek metallic cabinet in grey and white texture for an elegant look.Acoustically designed speaker for best indoor and outdoor performances.Array of Speakers radiating forward Sound Beam for wider audience coverageFine quality Lycra cloth for dust proofingHeavy duty clamp to hold the column in extreme climatic condition.LINE MATCHING TRANSFORMER LMT for proper uniformity in sound in the array of speakers.Custom-made design suitable for professional use and produces soothing sound.For indoor & outdoor applications such as in Halls, Auditorium, Airport Lounge, Bus Station, Railway Station.Weather-resistant for use under roof.Technical Specifications:Input Power: 10W RMS/ 100W PMPOImpedance/Voltage: 4 100VFrequency Response 150-10 KHzSPL at 1kHz 92dB/1W/1mSpeaker 1 - 6 x 4Taping 2.5W,5W,15W5C AMP 250W incorporates high-tech design and circuitry with high quality performance and absolute reliability.FEATURES:Provision for both AC and Battery Operation ensures continuity of program.MIC-1 to MIC-6 are provided with individual Volume Control.BASS & TREBLE controls provided for shaping tonal quality of music & speech as desired.MASTER control permits adjustment of overall volume of program inputs.PRE-OUT for connecting Cassette Recorder for recording or for connecting additional Booster Amplifiers.Protection against wrong battery polarity-provided.70V & 100V line for long distance speakers connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.