
PA Paging System with Amplifier with 4 Wall Speakers with Paging Mic for Use Through Phones (Discontinued)
- Mfr # PACKET 10TG
- Zoro # G909117042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACKET 10TG
Zoro #
G909117042
UPC #
810099496512
Country of Origin
China
Description
Description - WS 10TFeatures:Low distortion Full Range Hi-Fi speakers with fine cloth edge cone.Low Carbon forged iron T-yoke & Y-30 approved ferrite magnetEasy on Wall mount speaker design for in-wall installation.Sturdy and Rugged look for professional use.Wide, multi directional sound coverageHigh power handling capacityCommercial PA Paging SpeakerTechnical Specifications:Max. Power 100WFrequency Response 70Hz-20KhzOperated at 100V/70VRMS 10W6 x 45C AMP 40W UTX DLX 220v 40 Watts <3 Microphones, 1 AUX & 1 USB Inputs VOLTAGE: 220VFeatures: 70 Micron Glass E-proxy Printed Circuit Board 3 Microphone inputs & 1 Aux Input with MIC3/AUX selector switch Three-way Power Source PA Amplifier AC, 12V DC & Dry Cell operated Easily compatible with Mixers Lightweight, Easy installation & low power consumption CD/DVD/VCD/MP3/MP4 Fully functional remote control amplifierTechnical Specification :Power SourceAC:220-240V 50/60Hz,DC:12V Car battery,Dry Cell.Power Output 60W Max, 40W RMS at 10% THD Output regulation>84dB@20Hz to 20kHz at Maximum output Input/Sensitivities3xMIC 0.60mV/4.7k,1xAux 125mV/470k Tone ControlsBASS: ±8db at 100Hz,TREBLE: ±8db at 10kHzSignal to Noise ratio60db Line Output125mV/470Speaker output4, 8, 16Frequency Response100 to 15000Hz ±3dbDimensions349x291x126MMWeight5.560KgMEETING MICROPHONE - MM 04B5 Core presents easily-optimized, multi-functional MM 04B Meeting Microphone with volume controller, ideally suited for installations at boardroom presentations, seminars, as well as conference halls among others.Features:Heavy Metal housing with texture powder CoatingHigh Output Neodymium Magnet in Cartridge4 inch to 5 inch reception from mouthHeavy weight housing with anti-skid feet ensures stabilityOn/Off switch provided. Special electronic circuitry for minimal switch noise5m Coaxial, Shielded low noise cable3-pin professional XLR connector universally matchedMetal Goose neck of microphones for professional look and ease of SpeechTechnical Specifications :Type: Desktop microphoneMic. Unit: 9x7 mmMic. Directivity: Omni DirectionMic. Sensitivity: -58dB±2dBMic. Impedance: LowFreq. resp: 30 Hz to 16,000 HzCable: Approx 1.2m±0.3mPlug Type: 3.5 mm stereo plug x 2USP:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.