Zoro Homepage
This item is Discontinued.
5 Core PA Paging System with Amplifier with 8 Wall Speakers with Paging Mic for Use Through Phones PACKET 30T

PA Paging System with Amplifier with 8 Wall Speakers with Paging Mic for Use Through Phones (Discontinued)

  • Mfr # PACKET 30T
  • Zoro # G309117048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACKET 30T
Zoro #
G309117048
UPC #
810099496550
Country of Origin
China

Description

5 Core Steel Column - 8 Pieces 30T Creamy White 30W SteelFeatures:Sleek metallic cabinet in grey and white texture for an elegant look. Acoustically designed speaker for best indoor and outdoor performances. Array of Speakers radiating forward Sound Beam for wider audience coverage Fine quality Lycra cloth for dust proofing Heavy duty clamp to hold the column in extreme climatic condition. LINE MATCHING TRANSFORMER LMT for proper uniformity in sound in the array of speakers. Custom-made design suitable for professional use and produces soothing sound. For indoor & outdoor applications such as in Halls, Auditorium, Airport Lounge, Bus Station, Railway Station. Weather-resistant for use under roof.Technical Specifications:5C- 30TInput Power 30W RMSImpedance/Voltage 8 100VFrequency Response 50 Hz - 20KHz SPL at 1kHz 95dB/1W/1mSpeaker 4 - 6 x 4Taping 10W, 15W, 20W, 30W5C AMP 250W incorporates high-tech design and circuitry with high quality performance and absolute reliability.FEATURES:Provision for both AC and Battery Operation ensures continuity of program.MIC-1 to MIC-6 are provided with individual Volume Control.BASS & TREBLE controls provided for shaping tonal quality of music & speech as desired.MASTER control permits adjustment of overall volume of program inputs.PRE-OUT for connecting Cassette Recorder for recording or for connecting additional Booster Amplifiers.Protection against wrong battery polarity-provided.70V & 100V line for long distance speakers connections.MEETING MICROPHONE - MM 04B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.