Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Portable Rechargeable School Teacher Classroom 6.5" in PA Speaker System 43W RMS 323 KUB

5 Core Portable Rechargeable School Teacher Classroom 6.5" in PA Speaker System 43W RMS (Discontinued)

  • Mfr # 323 KUB
  • Zoro # G509117053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323 KUB
Zoro #
G509117053
UPC #
810099490411
Country of Origin
China

Description

DESCRIPTION - 323 KUB
Enhanced Rechargeable Battery Life. TWO OF 12V 3600x2 mAh battery is built-in, it allows the speakers play up to 16 hours on mid volume, and play 4.5 hours at max volume
Features:
Auto-play Music From USB Flash
Front Panel Button Control Center with screen
2X 1/4" Microphone Input
Stereo Line Input
Built-in Rechargeable Battery
Powerful and portable.
This speaker come with a sturdy handle, Rugged Body that you can carry it with you everywhere. Also can be charged anywhere ON the GO, with 12V Battery.
Remote Controller Functionality.
Remote controller included, you can play/pause, fast forward, fast backward, and etc. Control your speaker at your fingertips


  • •Auto-play Music From USB Flash
  • •Front Panel Button Control Center with screen
  • •2X 1/4" Microphone Input
  • •Stereo Line Input
  • •Built-in Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.