This item is Discontinued.

5 Core Premium 15" Inch Passive DJ PA Speaker Pair System Each 250W RMS(1600W PMPO) ABS Lightweight Cabinet XLR, 1/4, Speakon, 8 Ohm, Stand Mountable With Tripod Speaker Stand & Bag 5 Core PC SS 2PCS PC SS 2PCS

Premium 15" Inch Passive DJ PA Speaker Pair System Each 250W RMS(1600W PMPO) ABS Lightweight Cabinet XLR, 1/4, Speakon, 8 Ohm, Stand Mountable With Tripod Speaker Stand & Bag 5 Core PC SS 2PCS (Discontinued)

  • Mfr # PC SS 2PCS
  • Zoro # G006581302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC SS 2PCS
Zoro #
G006581302
UPC #
810099490541
Country of Origin
India

Description

5 Core Passive Plastic 15 Inch Speaker - 42 PA-COLUMN-15 Inch-SSP-DLX-E- Features: *Full-range Hi-Fi Speaker with Cloth Edge Cone Voice Coil wounded with high quality Copper Wire. *Y-30 magnet and Hi-tensile Steel T-yoke and washer. *High power handling capacity of the speaker *Two-way Croatian Circuit Design used in crossover network for best bass and treble output. *Custom-made design suitable for professional use and produces soothing sound. *Metallic Tweeter with Neodymium Magnet and Compressor Drivers with Titanium Diaphragm rendering high-frequency response *Speak-on connector for another plastic column is provided at the back. *High-grade PP plastic Brackets used for horizontal stacking *Bottom-side universal hole with adjusting screw for mounting on Speaker/Column stand. USP: *Customized design of Plastic Column best grade PP plastic used for solid acoustics.High-quality full range speaker. *A pair of speak-on connectors is given for input and output for another setup. *Universal mounting hole at the Bottom for easy mounting on Speaker Stands. Technical Specifications: *Speaker: 15 Inch Full Range Spwaker, *3 Inch Voice Coil, 8Ohms , 250W *Tweeter: Compressor Driver with Y-30 Magnet *Freq Response - 40Hz-20kHz *Cabinet Material - MPPO *RMS/Max Power - 250/1600 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.