Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Premium 6.5 Inch 6 Pieces Ceiling Speaker Outdoor Speaker Wired Waterproof Ceiling System in Wall/in Ceiling Mounted Indoor Outside Patio Backyard Surround Sound Home Exterior CL 6.5-02 6PCS CL 6.5-02 6PCS

5 Core Premium 6.5 Inch 6 Pieces Ceiling Speaker Outdoor Speaker Wired Waterproof Ceiling System in Wall/in Ceiling Mounted Indoor Outside Patio Backyard Surround Sound Home Exterior CL 6.5-02 6PCS (Discontinued)

  • Mfr # CL 6.5-02 6PCS
  • Zoro # G206581355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL 6.5-02 6PCS
Zoro #
G206581355
UPC #
810099490985
Country of Origin
India

Description

DESCRIPTION CEILING SPEAKER - FC-CL-05-02 Compact, easy to install, superior-quality FC-CL-05-02 ceiling speaker with four-clamp screws for trouble-free installation to render high-end results for users. This ceiling speaker is apt to use at Offices, Malls, Restaurants, Gyms, Conference Rooms, and Meeting Rooms among a lot other useful places. Features: Easy to install with spring catch mount Balanced stereo sound over a wide area Low Carbon forged iron T-yoke & Y-30 approved Ferrite Magnet Sturdy and Rugged look for professional use. High power handling capacity Technical Specifications: Rated Voltage Power 100V, 3W Frequency Response 100Hz-18KHz Sensitivity 90dB Size 5” USP Attractive sleek design for enhanced of ceiling Wide range includes multiple grill designs, color, and sizes to match desired ceiling décor Simplified installation with four clamp screws; grills twist easy into place Deliver wider coverage and lower notes than typical in-ceiling speakers


  • •Attractive sleek design for enhanced of ceiling
  • •Simplified installation with four clamp screws; grills twist easy into place
  • •Deliver wider coverage and lower notes than typical in-ceiling speakers
  • •Balanced stereo sound over a wide area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.