Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Rechargeable Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 01 R WH BS 01 R WH

5 Core Rechargeable Digital Scale for Body Weight, Precision Bathroom Weighing Bath Scale, Step-On Technology, High Capacity - 400 lbs. Large Display, Batteries Included BS 01 R WH (Discontinued)

  • Mfr # BS 01 R WH
  • Zoro # G206581096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 01 R WH
Zoro #
G206581096
UPC #
810047167556
Country of Origin
India

Description

Your High Precision Weight Assistant
This 5 Core digital bath scale is a good assistant to help you reach your fitness goal easily and quickly.
It is simple to set up, easy to use and has an attractive smaller design that is ideal for any space.
This scale calibrates itself, and thanks to the bright LED display, just step on the scale and read your weight number immediately and clearly.
Four high precision weight sensors work together to ensure the accurate measurements with the graduation of 0.1lb/0.05kg.
Package Information:
1x Smart Fitness Scale
1x Charging cord
1x User Manual
Specifications
Weight Capacity: 400lbs/180kg
Graduation: 0.05kg/0.1lb
Dimensions: 11" x 11" x 0.2"
Display: White LED display
Platform: Tempered glass
Multifunction: Low battery/Overload indication; Auto on/Off/Zero
Units: kg/lb
Accurate Measurements
Four highly precision sensors provide reliable, consistent and accurate measurements for every family member. Precision weight sensors provide accurate measurements down to a 0.1 lb (0.05 kg) graduation.
KEY FEATURES:
Auto ON/OFF: The weighing scale automatically starts when you step on the scale. Also, when not in use the device automatically shuts off after some time. So you need not worry about battery drainage even if you forget to switch it off.
Low Battery & Overload Indicator: The device gives you an indication on the display panel when it is running low on battery. It also provides an overload indication in case the weighing plate is overloaded.
Large LCD display: It comes with Large LCD Display. Along with weight,
Full Body Composition Analysis
12 essential measurements including Weight, BMI, Body Fat, Weight, Body Water and more. You can track your progress via seeing how your stats change over days, weeks, and months


  • •Strong Tempered Glass
  • •Accurate Weight Scale: 5 Core Bathroom scales are built in 4 high-precision sensors with auto-calibration and balanced design, which enhance the accuracy that difference within 0.2 lb / 0.1 kg
  • •Large Numbers and Easy to Read: This weight scale have a large and well-lit backlit LCD display (2.8x1.3inch), the numbers are large and displaying instantly on the scale screen, really easy to read
  • •Attractive Glass Design: This digital body weight scale made with 6mm tempered glass, it’s sleek, nice looking, lightweight and sturdy enough to hold up to 400 pound/ 180 kg; large platform 11.8" x 11.8” x 0.2” in
  • •Three Units and Multi-Function: This scale has 2 weight units, you can easily to switch the unit between lbs, kg. Just press the unit button on the back of the scale; the scale is powerful as well with many functions, like Auto on/off, Auto calibration, Low battery indication, Overload indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.