This item is Discontinued.

5 Core Bathroom Scale for Body Weight BBS HL R BLK

Bathroom Scale for Body Weight (Discontinued)

  • Mfr # BBS HL R BLK
  • Zoro # G706581145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS HL R BLK
Zoro #
G706581145
UPC #
810047167754
Country of Origin
India

Description

Track your body's journey to better health with our cutting-edge body weight scale. With 13 essential body measurements, including BMI and body fat percentage, stored in the OkOK Health app, monitoring your progress has never been easier. Sync effortlessly with our user-friendly app, available on both Apple Store and Google Play, and access detailed charts and trends over time. Equipped with four high-precision sensors, our scale ensures accurate measurements down to 0.1lb (0.05kg), supporting weights up to 400lbs/180kg. Experience convenience with features like auto-on/off and auto-calibration, while our thoughtful design ensures safety with rounded corners and durable tempered glass construction.


  • •Bathroom Scale with 13 Body Measurements:This versatile scale measures body weight and shows other vital body composition data, such as BMI, body fat percentage, Muscle Mass, BMR, Bone Mass and more.
  • •Syncs with Fitness Apps:Easily sync the scale’s data with the OKOK app. This app offers detailed charts and trends for body composition metrics and can also integrate with popular fitness apps like Google Fit, APPLE Health & Fitbits.
  • •Accurate Digital Weight Scale:Designed with four high-precision sensors, this rechargeable bathroom scale ensures precise measurements with graduation down to 0.1lb (0.05kg). With a weight capacity of up to 400lbs/ 180kg, it’s a reliable and precise tool for bathroom scales for weight.
  • •Feature-Rich Smart Scale:This scale for body weight features a large and clear LED display, making weight measurements easy to read. Its user-friendly functions include auto-on/off, auto-calibration, low battery indicator, and overload indication, ensuring convenience for users.
  • •Designed with Care:This bathroom scale is designed with safety in mind. Its rounded corners prevent sharp edges, making it safe for all household members. Built with tempered glass, it offers exceptional durability, while its sleek surface makes it easy to clean and maintain.
  • •Rechargeable Digital Scale w Smart App Sync via Bluetooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.