This item is Discontinued.

5 Core 5 Core Rechargeable Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS VL R BLU BBS VL R BLU

5 Core Rechargeable Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS VL R BLU (Discontinued)

  • Mfr # BBS VL R BLU
  • Zoro # G206581065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS VL R BLU
Zoro #
G206581065
UPC #
810047160083
Country of Origin
India

Description

Your High Precision Weight Assistant
This 5 Core digital bath scale is a good assistant to help you reach your fitness goal easily and quickly.
It is simple to set up, easy to use and has an attractive smaller design that is ideal for any space.
This scale calibrates itself, and thanks to the bright LED display, just step on the scale and read your weight number immediately and clearly.
Four high precision weight sensors work together to ensure the accurate measurements with the graduation of 0.1lb/0.05kg.
Package Information:
1x Smart Fitness Scale
1x Charging cord
1x User Manual
Specifications:
Weight Capacity: 400lbs/180kg
Graduation: 0.05kg/0.1lb
Dimensions: 11.8" x 11" x 0.2"
Display: White LED display
Platform: Tempered glass
Multifunction: Low battery/Overload indication; Auto on/Off/Zero
Units: kg/lb
Easy to Use
Immediate readings as soon as you step on the bathroom scale. Easy to use, even for the toddlers in the family (with a little help). Consistent gains in your fitness is literally a step away!
Accurate Measurements
Four highly precision sensors provide reliable, consistent and accurate measurements for every family member. Precision weight sensors provide accurate measurements down to a 0.1 lb (0.05 kg) graduation.
Full Body Composition Analysis
12 essential measurements including Weight, BMI, Body Fat, Weight, Body Water and more. You can track your progress via seeing how your stats change over days, weeks, and months


  • •SYNCS WITH FITNESS APPS-Works with Bluetooth on iOS and Android. Free OkOk app syncs data with Apple Health, Samsung Health, Google Fit, so you can store all your data in one convenient, centralized location for viewing trends and tracking progress.
  • •FULL BODY COMPOSITION ANALYSIS- 12 essential measurements including Weight, BMI, Body Fat, Weight, Body Water and more. You can track your progress via seeing how your stats change over days, weeks, and months
  • •ONE SCALE, UNLIMITED USERS- Family can share one scale together. It's convenient when every member knows their body metrics and knows specifically what to work on. Especially helpful for body builders and those working on weight loss
  • •HIGH ACCURACY-4 sensors with the latest technology deliver accurate weight measurements up to 400 lbs. (180kg) in 0.1 lb / 0.05 kg increments. Bluetooth scale with tempered glass platform, enjoy step-on technology
  • •PACKAGE CONTENTS: 1 x Smart Fitness Scale, 1x Charging cord, 1x User Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.