This item is Discontinued.

5 Core 5 Core Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS 03 B PNK BBS 03 B PNK

5 Core Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS 03 B PNK (Discontinued)

  • Mfr # BBS 03 B PNK
  • Zoro # G206581072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS 03 B PNK
Zoro #
G206581072
UPC #
810047167822
Country of Origin
India

Description

5 Core Smart Body Weight Scales not only provide your body weight but also BMI of your body.
Easy to Start :
1.Search and download the App in App Store or Google Play. (Detailed Instructions in Instruction Manual) 2.Turn on Bluetooth (Location permission required for Android users) in your phone and start the App. 3.Then the smart scale will ask you to step on the scale to turn it on. 4.Keep standing on the scale for 5-10 seconds, then you can find your weight shows in both in LED display of scale and your Mobile App, you can also get your BMI in App at the same time.
For Best Use :
Enter actual personal information before using. Place scale on a hard, flat floor and avoid any carpet. Enable Bluetooth on your smart phone. For Android 6.0+, you must turn on location.
Weight and BMI tracking
With the App via Bluetooth to track your weight and BMI trends daily, weekly, and monthly. Support popular fitness Apps like Fitbit, Apple Health, and Google Fit.
Note:
Remove / Recharge (Variation wise) the battery if it is not used for one month to prolong the life of the product. Do not hit the edge of the glass with hard objects, it may cause the glass broken.
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
Your High Precision Weight Assistant
This 5 Core digital bath scale is a good assistant to help you reach your fitness goal easily and quickly.
It is simple to set up, easy to use and has an attractive smaller design that is ideal for any space.
This scale calibrates itself, and thanks to the bright LED display, just step on the scale and read your weight number immediately and clearly.
Four high precision weight sensors work together to ensure the accurate measurements with the graduation of 0.1lb/0.05kg.
Package Information:
1x Smart Fitness Scale
2x AAA Batteries
1x User Manual
Specifications:
Weight Capacity: 400lbs/180kg
Increments: 0.2 lb./ 0.05 kg
Dimensions: 11.8" x 11.8" x 0.2"
Display: White LED display
Platform: Tempered glass
Multifunction: Low battery/Overload indication; Auto on/Off/Zero
Units: kg/lb
Multiple Users: Yes
Accurate Measurements
Four highly precision sensors provide reliable, consistent and accurate measurements for every family member. Precision weight sensors provide accurate measurements down to a 0.1 lb (0.05 kg) graduation.
Easy Syncs With Fitness Apps
Works with Bluetooth on iOS and Android. Free OkOk app syncs data with Apple Health, Samsung Health, Google Fit, so you can store all your data in one convenient, centralized location for viewing trends and tracking progress.
Full Body Composition Analysis
13 essential measurements including Weight, BMI, Body Fat, Weight, Body Water and more. You can track your progress via seeing how your stats change over days, weeks, and months
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
bathroom scale,Bluetooth smart scale,accurate scales for body weight, weighing machine,fitness scale
Battery Included
It need 2x AAA Battery(Included) to work. It has a longer life span than others.
Note
Remove the battery if it is not used for one month to prolong the life of the product.
Do not hit the edge of the glass with hard objects, it may cause the glass broken.
Straightforward:
No fumbling around with settings, apps or nonsense. This scale simply works great!


  • •SYNCS WITH FITNESS APPS-Works with Bluetooth on iOS and Android. Free OkOk app syncs data with Apple Health, Samsung Health, Google Fit, so you can store all your data in one convenient, centralized location for viewing trends and tracking progress.
  • •FULL BODY COMPOSITION ANALYSIS- 13 essential measurements including Weight, BMI, Body Fat, Weight, Body Water and more. You can track your progress via seeing how your stats change over days, weeks, and months
  • •ONE SCALE, UNLIMITED USERS- Family can share one scale together. It's convenient when every member knows their body metrics and knows specifically what to work on. Especially helpful for body builders and those working on weight loss
  • •HIGH ACCURACY-4 sensors with the latest technology deliver accurate weight measurements up to 400 lbs. (180kg) in 0.1 lb / 0.05 kg increments. Bluetooth scale with tempered glass platform, enjoy step-on technology
  • •PACKAGE CONTENTS: 1 x Smart Fitness Scale, 2x AAA Batteries, 1x User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.