This item is Discontinued.

5 Core 5 Core Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS HL B BLK BBS HL B BLK

5 Core Smart Digital Bathroom Weighing Scale with Body Fat and Water Weight for People, Bluetooth BMI Electronic Body Analyzer Machine, 400 lbs. BBS HL B BLK (Discontinued)

  • Mfr # BBS HL B BLK
  • Zoro # G706581039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS HL B BLK
Zoro #
G706581039
UPC #
810047160076
Country of Origin
India

Description

Description
5 Core Smart Body Weight Scales not only provide your body weight but also BMI of your body.
Easy to Start
1.Search and download the App in App Store or Google Play. (Detailed Instructions in Instruction Manual)
2.Turn on Bluetooth (Location permission required for Android users) in your phone and start the App.
3.Then the smart scale will ask you to step on the scale to turn it on.
4.Keep standing on the scale for 5-10 seconds, then you can find your weight shows in both in LED display of scale and your Mobile App, you can also get your BMI in App at the same time.
For Best Use
•Enter actual personal information before using.
•Place scale on a hard, flat floor and avoid any carpet.
•Enable Bluetooth on your smart phone. For Android 6.0+, you must turn on location.
Note:
•Remove the battery if it is not used for one month to prolong the life of the product.
•Do not hit the edge of the glass with hard objects, it may cause the glass broken.
Weight and BMI tracking
With the App via Bluetooth to track your weight and BMI trends daily, weekly, and monthly. Support popular fitness Apps like Fitbit, Apple Health, and Google Fit.
Specification
•Capacity: 400 lbs./ 180 kg
•Increments: 0.2 lb./ 0.05 kg
•Dimensions: 11.8 x 11 x 0.2 in
•Multiple Users: Yes
•Battery: 2x AAA battery (Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.