Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Vocal Dynamic Cardioid Handheld Microphone 5 Pack Neodymium Magnet Unidirectional Mic, 16ft Detachable XLR Deluxe Cable to ¼ Audio Jack, Mic Clip, On/Off Switch for Karaoke Singing ND-26X 5Pcs ND-26X 5PCS

5 Core Vocal Dynamic Cardioid Handheld Microphone 5 Pack Neodymium Magnet Unidirectional Mic, 16ft Detachable XLR Deluxe Cable to ¼ Audio Jack, Mic Clip, On/Off Switch for Karaoke Singing ND-26X 5Pcs (Discontinued)

  • Mfr # ND-26X 5PCS
  • Zoro # G406581001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-26X 5PCS
Zoro #
G406581001
UPC #
810099494310
Country of Origin
India

Description

5 Core introduces Metal Microphone - along with a large variety of Plastic wired microphones rendering high-end user gratification with its intriguing features and fine appearance. Features: * Premium-quality ferrite magnet in cartridge * Good reception of the Microphone * 4.5m coaxial, shielded low noise cable * Metal with thick foam for shock/dust proofing cartridge * Universally-matched 3-pin professional XLR connector USP: * Best quality Copper Finished paint for the finest look * We have largest range of Wired Microphones * Easily compatible with all PA System * Perfect molded body for handling the Microphone effortlessly Technical Specifications: *Sensitivity - 2 mv/pa *Frequency Response - 50-16000 Hz *Impedance - 300 Ohms


  • •CARDIOID DYNAMIC MICROPHONE- Wired microphones feature a Unidirectional Dynamic cardioid handheld Microphone that helps pick up patterns and built-in spherical wind and pop filter, ideal for live situations where noise cancellation is needed and delivers high-quality crystal clear sound. These handheld microphones are remarkable for presentations, weddings, conferences, church, interviews, Karaoke, and solo performances.
  • •FLAT, WIDE-RANGE FREQUENCY- This dynamic microphone has a Neodymium magnet in the cartridge for high signal-to-noise output. Wide Frequency response designed for vocals, with highlighted midrange and bass effects. Suited well for handling high sound pressure levels. It is tailored for spoken word, vocals, and various instruments.
  • •OPTIMAL SPEECH INTELLIGIBILITY- These professional microphone delivers a low distortion for clean sound output, precise reproduction of speech, and vocals with excellent intelligibility. Great for every day as well as occasional use such as singing musical performances, public speaking, podcasts, karaoke, blogging, gaming, and more. Compatible with, karaoke machines, mixers, PA systems, and amplifiers. Compatible to mount with any standard universal microphone stand.
  • •A XLR DELUXE TO 1/4” AUDIO METAL JACK INCLUDED - Allowing the karaoke microphone to be directly plugged into an amplifier speaker or karaoke machine that has a 1/4” (6.35mm) mic in jack. It’s thick enough for brilliant, transparent sound transmission with no loss. 16ft-long enough to move unimpeded so you can concentrate on nothing but the performance.
  • •RUGGED AND RELIABLE METAL CONSTRUCTION-A dynamic microphone for speakers that are robust, simpler to operate with suitable size and shape for your hands, being a better option for public speaking. Built-in pop filter for protection against plosives. An external on/off switch on it for easy control of audio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.