Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core 5 Core Vocal Dynamic Cardioid Handheld Microphone 3 Pack Neodymium Magnet Unidirectional Mic, 16ft Detachable XLR Deluxe Cable to ¼ Audio Jack, Mic Clip, On/Off Switch for Karaoke ND 58 BLU 3Pcs ND 58 BLU 3PCS

5 Core Vocal Dynamic Cardioid Handheld Microphone 3 Pack Neodymium Magnet Unidirectional Mic, 16ft Detachable XLR Deluxe Cable to ¼ Audio Jack, Mic Clip, On/Off Switch for Karaoke ND 58 BLU 3Pcs (Discontinued)

  • Mfr # ND 58 BLU 3PCS
  • Zoro # G106580984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND 58 BLU 3PCS
Zoro #
G106580984
UPC #
810099494693
Country of Origin
India

Description

5 Core introduces Metal Microphone - along with a large variety of Plastic wired microphones rendering high-end user gratification with its intriguing features and fine appearance. Features: * Premium-quality ferrite magnet in cartridge * Good reception of the Microphone * 4.5m coaxial, shielded low noise cable * Metal with thick foam for shock/dust proofing cartridge * Universally-matched 3-pin professional XLR connector USP: * Best quality Copper Finished paint for the finest look * We have largest range of Wired Microphones * Easily compatible with all PA System * Perfect molded body for handling the Microphone effortlessly Technical Specifications: *Sensitivity - 2 mv/pa *Frequency Response - 50-16000 Hz *Impedance - 300 Ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.