Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5 Core Wireless Earbuds, Bluetooth 5.0 Noise Cancelling Wireless Headphones with Charging Case EP01 2PCS

Wireless Earbuds, Bluetooth 5.0 Noise Cancelling Wireless Headphones with Charging Case (Discontinued)

  • Mfr # EP01 2PCS
  • Zoro # G109075753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP01 2PCS
Zoro #
G109075753
UPC #
810099495348
Country of Origin
China

Description

About Item132 Hours of Playtime: With a 1800mAh battery charge case, the earbuds can be charged 10 times and offer 6-8 hours of continuous playback per charge. The user can enjoy up to 132 hours of playtime by altering the earbuds.Immersive Sound: The wireless earbuds offer an immersive sound experience with a balanced mix of rich bass, natural midrange, and clear and powerful high frequencies. The effective noise cancellation makes every detail audible. The users can easily switch between different styles with a gentle tap and enjoy exclusive concerts or movies.Comfortable In-Ear Design: The Bluetooth earbuds have a comfortable in-ear design, with a small body of fewer than 10 grams and a perfect curvature that disperses the pressure in the ear canal. The earbuds offer a stable and comfortable wearing experience, with four sizes of ear cups provided to ensure a perfect fit.One-Step Reconnection: The earbuds offer one-step reconnection. After the first successful connection, the user can open the lid and bring out the earbuds; Bluetooth 5.0 enables buds to connect with the device automatically. The transmission range is 10 meters.Active Noise Cancellation: These earbuds come with a noise cancellation feature. The outward-facing microphone detects external sounds and counters with equal anti-noise to cancel the noise. The ear caps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.