This item is Discontinued.

5 Core 5 Core Extra Long 12ft 3 Prong 20 Pack Non-Polarized AC Wall Power Cable Cord for HP Dell Samsung Sony Asus Acer Toshiba Laptop Charger LED LCD Monitor Replacement Power Cord PL 1002 20PCS PL 1002 20PCS

5 Core Extra Long 12ft 3 Prong 20 Pack Non-Polarized AC Wall Power Cable Cord for HP Dell Samsung Sony Asus Acer Toshiba Laptop Charger LED LCD Monitor Replacement Power Cord PL 1002 20PCS (Discontinued)

  • Mfr # PL 1002 20PCS
  • Zoro # G506581109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL 1002 20PCS
Zoro #
G506581109
UPC #
810099492514
Country of Origin
India

Description

About this item · Cable: H03VVF Input Current): 10A · Suitable for laptop and desktop computer adapter; TFT LCD Monitors and TV Adapter; ETC. Durable and reliable performance. Light and practical · Cable length: 6FT. 10FT, Cable color: Black, Coat material: Polyvinyl chloride (PVC) · Number of cable cores: 3, cable core size: 0.75 mm2 Weight:165g Compatibility: Fit all 3 prong laptop AC adapters · Acer Aspire E1 E11 E3 E14 E5 E15 ES1 R11 R3 R7 S3 V15 V3 V5 V7 S5 S7 R7 M3 M5 Timeline Ultra; 5250 5253 5315 5349 5515 5517 5532 5750 Acer Chromebook 15 14 13 11 CB3 CB5 C720 C720p C740 C910 · ASUS K53E K55A K55N N56VZ U47A U56E X55C E402MA F200CA F202E K200MA K553MA N550JK N550JV Q200E Q302UA Q400A Q500A Q501LA Q502LA Q550LF Q551LN R503U S200E S400CA X102BA X200CA X201E X202E X200MA X401A X501A X502CA X550CA X551CA X551MAV X553SA X555LA Vivo Book ASUS ZenBook UX31A UX32VD UX301LA UX303LB UX303LN UX303UA UX303UB UX305CA ASUS ROG Gaming G46VW G55VW G73JH G74SX G750JM G750JW G750JX G751JL G75VW GL551JW GL552VW Q551LN · Toshiba Satellite C55 C75 C655 C855 L505 L655 L755 L855 P755 S855 C55D C55DT C55T C75D CL15T E45T L55D S55, Radius 11 14 15 L15W E45W P55W L75 · HP Pavilion, Envy TouchSmart Sleek book 13 14 15 17 M6 M7 Dm1 Dm4 Dm4t Dv3 Dv4 Dv4t Dv5 Dv6 Dv6z Dv7 2000 G42 G56 G60 G61 G62 G71 G72 HP EliteBook, ProBook 2540p 2560p 2760p 4430s 4520s 4530s 4540s 4730s 6460b 6560b 6930p 8440p 8460p 8470p 8530p 8560p 8560w 8570w HP Spectre x2 x360; Stream 11 13 14; Chromebook 14, 11 G1 G2 G3 G4 · Lenovo ThinkPad Helix Edge 11 13 14 15 E530 E545 T400 T410 T420 T430 T440 T530 T61 X1 Carbon X131e X201 X220 X230 Lenovo IdeaPad 500s S210 S510p U430 U430p U530 Y700 Z510 Z710 Yoga 11 11s 13 14 15 2 Pro Flex 2 3 10 14 15 Lenovo Essential G500s G505s G510S G700 G710


  • •12Ft/3.65m AC wall power cable 3 prong Male with 3 slot Female US cord, Pure Copper wires for better connectivity and proper voltage flow, works for most laptops, DVD players, video game consoles, and other non-polarized devices
  • •SAFETY / UL LISTED / Certified by Electronic Engineers - Tested, Approved, and Certified by UL. UL number is unique. UL testing is authorized by OSHA - US Federal Agency. Safety standards adhered.
  • •High-quality 3-prong extra-long 12 Ft AC power cord - This Heavy Duty High-Grade Pure Copper Current Real 18AWG Wire, Replacement for 3-prong C5 AC IN Electronic Device, Non-Polarized, Premium quality PVC for proper insulation and current leakage.
  • •Works with Laptop Notebook Charger, LED LCD Monitor, Smart TV, Printer, Scanner, Game Console, Entertainment System, Music System, Sound Bar, Retro boom box, Action Keyboard, Digital Piano, Charging Dock, Wireless Backup, Wi-Fi Base Station and other devices.
  • •Folding Resistant- Reinforced Stress Points. Withstand more wear and tear. Ribbon-design flat cable jacket. Molded-strain relief.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.