# Pipe Thread Sealant, Soft Setting, Slow Drying, Cold Weather, 4 oz.
Mfr # 27731
Zoro # G611190326
product price: $16.19
/eaSold in multiples of 24 for $388.56
Key Features
Container Type
Can
Container Size
4 oz.
Adhesive Grouping
Thread Sealant
Sealant Base
Oleoresinous base
Sealant Properties
Soft Set, Non-hardening and odorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27731
Zoro #
G611190326
UPC #
21449277310
Country of Origin
United States
Dimensions
Container Size
4 oz.
Details
Container Type
Can
Adhesive Grouping
Thread Sealant
Sealant Base
Oleoresinous base
Sealant Properties
Soft Set, Non-hardening and odorless
Description
RectorSeal #5 Special is a variant of the #5 formula; non-hardening, slow-drying thread sealant made from special inert fillers dispersed in an oleoresinous base to facilitate its application to threaded pipe connection; for use where low temperature application is a requirement Our pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. Can be pressurized immediately. Rectorseal #5 pipe dope thread sealant lubricates and protects pipe threads. Lead free and contains no metal. Permits easy break out with no damage to threads. For pipe made of galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, reinforced fiberglass, and PVC. DO NOT USE ON ABS OR CPVC. Especially formulated for low temperature applications and is brushable to -35 degrees. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.