5DS70-0094 72 x 72 in. Printed & Embroidered Shower Curtain - Blue
- Mfr # 5DS70-0094
- Zoro # G704028192
product price:Â
$
53.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DS70-0094
- Zoro #
- G704028192
- UPC #
- 86569015549
- Country of Origin
- China
Description
The 510 design shawnee printed and embroidered shower curtain adds a sophisticated flair to your bathroom decor. Featuring a printed and pieced design, this shower curtain flaunts an elegantly intricate pattern in beautiful blue hues for a traditional look. Embroidered detailing adds texture and charm to the design, while an additional lining provides better drapability and added privacy. Made from soft microfiber, this embroidered shower curtain is machine washable and brings a luxurious update to your bathroom.
Specifications- Color: Blue
- Material: Polyester
- Pattern: Printed & Embroidered
- Size: 72 x 72 in.
- Weight: 1.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.