5DS70-0096 72 x 72 in. Embroidered & Pieced Shower Curtain with Liner - Yellow & Gray
- Mfr # 5DS70-0096
- Zoro # G704028215
product price:Â
$
49.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DS70-0096
- Zoro #
- G704028215
- UPC #
- 86569015587
- Country of Origin
- China
Description
The 510 design donnell embroidered and pieced shower curtain provides a fresh update to your bathroom. A pintucked and pieced design is featured in grey and yellow hues, for a simple updated look to your decor. An embroidered geometric design adds texture and dimension, while an added lining provides better drapability and an extra layer of privacy. Made from soft microfiber, this pieced shower curtain brings a refreshing touch to your bathroom decor.
Specifications- Color: Yellow & Gray
- Material: Polyester
- Pattern: Embroidered
- Size: 72 x 72 in.
- Weight: 1.54 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.