Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53028
Zoro #
G0194665
UPC #
844802365314
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Length
5.00"
Details
Lamp Type
LED
Flashlight Grouping Type
Penlight
Number of Batteries
2
Lumens Range
50 to 99
Lumens
90
Body Color
Tan
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Switch Type
Push button
Light Output Modes
High
Maximum Lumens Output
90
Lamp Life
50,000 hr.
Battery Burn Time
4 hr.
For Use With
Mfr. No. 58601, 74273, 59552
Item
Penlight
Lens Material
Polycarbonate
Flashlight Body Material
Aluminum
Run Time on High Setting
4 hr
Water Penetration Rating
IPx4
Beam Distance
119m
Batteries Included
Yes
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.00 in, Lumens Range 50 to 99, Maximum Lumens Output 90, 90 Lumens, Run Time on High Setting 4 hr, Body Color Tan, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 4 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.