Zoro Homepage

6.6 Pouch Black 1 SZ

  • Mfr # 58713ABR-019-1 SZ

  • Zoro # G616555922


product price: $51.99
/ea

Key Features

Size
Universal
For Use With
LE/Military/Fire and EMS
Fits
Evidence or Other Materials, Spent Mags
Molle Compatible - Body Armor
Yes
Closure Style
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58713ABR-019-1 SZ
Zoro #
G616555922
UPC #
844802119627
Country of Origin
China

Dimensions

Size
Universal
Length (In.)
6 in
Width (In.)
6 1/4 in

Details

For Use With
LE/Military/Fire and EMS
Fits
Evidence or Other Materials, Spent Mags
Molle Compatible - Body Armor
Yes
Closure Style
Zipper
Number of Pockets (Outside)
0
Item - Tactical Pouches
Utility/GP Pouch
Type
General Purpose Pouch
Holds
Evidence, Spent Mags
Features
Molded Grip Pull for Gloved Accessibility
Sub-Category
Pouch
Color
Black
Material
Nylon
Item
General Purpose Pouch
Number of Pockets (Inside)
1

Description

General Purpose Pouch, General Purpose Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 6 in, Width (In.) 6 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Evidence or Other Materials, Spent Mags, For Use With LE/Military/Fire and EMS, Features Molded Grip Pull for Gloved Accessibility, Holds Evidence, Spent Mags, Closure Style Zipper, Molle Compatible - Body Armor Yes, Utility/GP Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.