Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59492
Zoro #
G7771836
UPC #
844802254823
Country of Origin
China
Dimensions
Size
3XL
Width
1 1/2 in
Details
Item
APEX Gunners Belt
Material
Fiberglass Reinforced Chemical and Oil Resistant Nylon
Color
Black
Features
Aluminum A356-T6 Type III Anodized Buckle
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Fiberglass Reinforced Chemical and Oil Resistant Nylon
Gender
Men's
Style
Tactical
Description
APEX Gunners Belt, Men's, Tactical Style, Size 3XL, Width 1 1/2 in, Material Fiberglass Reinforced Chemical and Oil Resistant Nylon, Color Black, Features Aluminum A356-T6 Type III Anodized Buckle, Material Fiberglass Reinforced Chemical and Oil Resistant Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.