Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 APEX Gunners Belt, Dark Horse, S 59492

APEX Gunners Belt, Dark Horse, S (Discontinued)

  • Mfr # 59492
  • Zoro # G7771802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59492
Zoro #
G7771802
UPC #
844802264273
Country of Origin
China

Dimensions

Size
S
Width
1 1/2 in

Details

Item
APEX Gunners Belt
Color
Brown
Material
Fiberglass Reinforced Chemical and Oil Resistant Nylon
Features
Aluminum A356-T6 Type III Anodized Buckle
Gender
Men's
Material - Duty Belts and Harnesses
Fiberglass Reinforced Chemical and Oil Resistant Nylon
Style
Tactical
Item - Duty Belts and Harnesses
Duty Belt

Description

APEX Gunners Belt, Men's, Tactical Style, Size S, Width 1 1/2 in, Material Fiberglass Reinforced Chemical and Oil Resistant Nylon, Color Dark Horse, Features Aluminum A356-T6 Type III Anodized Buckle, Material Fiberglass Reinforced Chemical and Oil Resistant Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.