Apex Pant Battle Brown 28x34, S, Brown, 33% Cotton, 67% Polyester

  • Mfr # 74434ABR-116-28-34

  • Zoro # G315513599


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
33% Cotton, 67% Polyester
Size
S
Inseam
34 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-116-28-34
Zoro #
G315513599
UPC #
888579022278
Country of Origin
Bangladesh

Dimensions

Size
S
Garment Size
Regular

Details

Item
Apex Pant Battle Brown 28x34
Color
Brown
Material
33% Cotton, 67% Polyester
Inseam
34 in
Fabric Weight
6.4 oz
Garment Style
Pants
Pockets
10
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pant Battle Brown 28x34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.