Shop 5.11
See all product information
Create Account
Apex Pant Ranger Green 44x36, 44 in, Ranger Green, 33% Cotton, 67% Polyester
- Mfr # 74434ABR-186-44-36
- Zoro # G015513479
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
33% Cotton, 67% Polyester
Size
44 in
Inseam
36 in
Fabric Weight
6.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74434ABR-186-44-36
- Zoro #
- G015513479
- UPC #
- 888579215854
- Country of Origin
- Canada
Dimensions
- Size
- 44 in
- Bottle Size
- 44 in
- Size - Alpha
- 44 in
Details
- Item
- Apex Pant Ranger Green 44x36
- Color
- Ranger Green
- Material
- 33% Cotton, 67% Polyester
- Inseam
- 36 in
- Fabric Weight
- 6.4 oz
- Pockets
- 10
- Garment Style
- Taclite Pants
- Binding
- Zipper Fly
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Ranger Green
Description
Apex Pant Ranger Green 44x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.