Zoro Homepage

Apex Pants, 12, Black, 33% Cotton, 67% Polyester

  • Mfr # 64446ABR-019-12-S

  • Zoro # G315513353


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Women Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64446ABR-019-12-S
Zoro #
G315513353
UPC #
888579355567
Country of Origin
Bangladesh

Dimensions

Size
12
Women Size
12
Garment Size
Short

Details

Item
Apex Pants
Color
Black
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Womens Apex Pant Black 12,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.