Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Pants, 31 in, Ranger Green, 33% Cotton, 67% Polyester

  • Mfr # 74434ABR-186-31-36

  • Zoro # G215513354


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ranger Green
Material
33% Cotton, 67% Polyester
Size
31 in
Inseam
36 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-186-31-36
Zoro #
G215513354
UPC #
888579215762
Country of Origin
Bangladesh

Dimensions

Size
31 in

Details

Item
Apex Pants
Color
Ranger Green
Material
33% Cotton, 67% Polyester
Inseam
36 in
Fabric Weight
6.4 oz
Garment Style
Taclite Pants
Pockets
10
Binding
Zipper Fly

Description

Apex Pant Ranger Green 31x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.