Zoro Homepage

Apex Pants, 32 in, Burnt, 69% Polyester/31% Cotton

  • Mfr # 74434ABR-117-32-32

  • Zoro # G615513374


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
69% Polyester/31% Cotton
Fabric Weight
11.1 oz
Pockets
8
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-117-32-32
Zoro #
G615513374
UPC #
888579120219
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Item
Apex Pants
Color
Burnt
Material
69% Polyester/31% Cotton
Inseam
32 in
Fabric Weight
11.1 oz
Pockets
8
Garment Style
Pants

Description

Apex Pant Burnt 32x32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.