Men's Tactical Pants, 28 in, Khaki, 67% Polyester/33% Cotton Flex-Tac Canvas (Discontinued)
- Mfr # 74434
- Zoro # G7252500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74434
Zoro #
G7252500
UPC #
888579024197
Country of Origin
Bangladesh
Dimensions
Size
28 in
Fits Waist Size
28 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Khaki
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
34 in
Fabric Weight
6.4 oz
Closure Type
YKK Zipper
Pockets
10
Garment Style
Tactical Pants
Number of Outside Pockets
10
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pants, Size 28 In. x 34 In., Khaki, Fits Waist Size 28 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.