Zoro Homepage

Apex Short Khaki 28

  • Mfr # 73334ABR-055-28

  • Zoro # G615513541


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Material
31% Cotton, 69% Polyester
Inseam
11 in
Fabric Weight
6.4 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73334ABR-055-28
Zoro #
G615513541
UPC #
888579099911
Country of Origin
Bangladesh

Details

Color
Khaki
Material
31% Cotton, 69% Polyester
Inseam
11 in
Fabric Weight
6.4 oz
Pockets
10

Description

Size Not Applicable, Fits Waist Size 28 in, Inseam 11 in, Color Khaki, Material 31 Percent Cotton, 69 Percent Polyester, Pockets 10, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.