Zoro Homepage

Apex Short Khaki 30, S, Khaki, 31% Cotton, 69% Polyester

  • Mfr # 73334ABR-055-30

  • Zoro # G715513540


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
31% Cotton, 69% Polyester
Size
S
Inseam
11 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73334ABR-055-30
Zoro #
G715513540
UPC #
888579099928
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Apex Short Khaki 30
Color
Khaki
Material
31% Cotton, 69% Polyester
Inseam
11 in
Fabric Weight
6.4 oz
Pockets
10

Description

Apex Short Khaki 30, Size S, Fits Waist Size 30 in, Inseam 11 in, Color Khaki, Material 31 Percent Cotton, 69 Percent Polyester, Pockets 10, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.