Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon
Mfr # 56875
Zoro # G8100206
product price: $29.39
/eaKey Features
Material
1050D Nylon
Color
Red
Features
Tool Pocket Organizer
Number of Pockets (Inside)
0
Tool Storage Type Included
Bag/Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56875
Zoro #
G8100206
UPC #
844802146647
Country of Origin
Viet Nam
Dimensions
Length
7"
Height
7-1/2"
Width
1-1/4"
size
Universal
Details
Item
Turnout Pocket Organizer
Material
1050D Nylon
Color
Red
Features
Tool Pocket Organizer
Number of Pockets (Inside)
0
Tool Storage Type Included
Bag/Tote
Number of Pockets (Outside)
0
Type
Tactical
Product Type
Turnout Pocket Organizer
Description
Turnout Pocket Organizer, Tactical, Length 7 In., Width 1-1/4 In., Height 7-1/2 In., Number of Pockets 1, Number of Pockets (Outside) 0, 1050D Nylon, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.