Big Horn, big horn, Jacket Black M, Microfiber (Shell), Black, M
Mfr # 48026ABR-019-M
Zoro # G814868138
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Black
Material
Microfiber (Shell)
Binding
Two Way Zipper
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48026ABR-019-M
Zoro #
G814868138
UPC #
844802067379
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
Big Horn, big horn, Jacket Black M
Color
Black
Material
Microfiber (Shell)
Binding
Two Way Zipper
Type
Tactical
Uniform Type
General
Pockets
6
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Big Horn, big horn, Jacket Black M, Size M, Color Black, Material Microfiber (Shell), Fits Chest Size 38 in to 40 in, Sleeve Length 33 3/4 in to 34 1/4 in, Garment Style Jacket, Binding Two Way Zipper, Neck Size 15 in to 15 1/2 in, Pockets 6, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.