Zoro Homepage

Big Horn, big horn, Jacket Black S, Microfiber (Shell), Black, S

  • Mfr # 48026ABR-019-S

  • Zoro # G814868183


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
Microfiber (Shell)
Garment Style
Jacket
Sleeve Length
33 in to 33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48026ABR-019-S
Zoro #
G814868183
UPC #
844802067362
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Big Horn, big horn, Jacket Black S
Color
Black
Material
Microfiber (Shell)
Garment Style
Jacket
Binding
Two Way Zipper
Type
Tactical
Pockets
6
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Big Horn, big horn, Jacket Black S, Size S, Color Black, Material Microfiber (Shell), Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Garment Style Jacket, Binding Two Way Zipper, Neck Size 14 in to 14 1/2 in, Pockets 6, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.