Big Horn Jacket, Microfiber (Shell), Black, 4XL
Mfr # 48026ABR-019-4XL
Zoro # G415513420
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Microfiber (Shell)
Sleeve Length
37 1/2 in to 38 in
Type
Tactical
Garment Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48026ABR-019-4XL
Zoro #
G415513420
UPC #
844802067423
Country of Origin
Viet Nam
Dimensions
Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Regular
Neck Size
20 in to 20 1/2 in
Details
Item
Big Horn Jacket
Color
Black
Material
Microfiber (Shell)
Type
Tactical
Garment Style
Jacket
Uniform Type
General
Pockets
6
Binding
Two Way Zipper
Pant Sizing
Regular
Description
Big Horn, big horn, Jacket Black 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.