Big Horn Jacket, Microfiber (Shell), Black, XS
Mfr # 48026ABR-019-XS
Zoro # G615513428
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Microfiber (Shell)
Type
Regular
Sleeve Length
32 1/4 in to 32 1/2 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48026ABR-019-XS
Zoro #
G615513428
UPC #
844802067355
Country of Origin
Viet Nam
Dimensions
Size
XS
Sleeve Length
32 1/4 in to 32 1/2 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Big Horn Jacket
Color
Black
Material
Microfiber (Shell)
Type
Regular
Uniform Type
General
Pockets
6
Binding
Two Way Zipper
Garment Style
Jacket
Pant Sizing
Regular
Description
Big Horn, big horn, Jacket Black XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.