Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Tactical Jacket, 100% Polyester, Black, XS 48167

Tactical Jacket, 100% Polyester, Black, XS (Discontinued)

  • Mfr # 48167
  • Zoro # G8785147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48167
Zoro #
G8785147
UPC #
844802306362
Country of Origin
Viet Nam

Dimensions

Size
XS
Fits Chest Size
32 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
100% Polyester
Fabric Weight
7.3 oz
Number of Pockets
3
Style
Tactical
Includes
Inner Wire Guide At Upper Right Chest, Integrated Locker Loop At Inside Center Back, Integrated Side Zippers for Ventilation and Fast Sidearm Access, Key Clip In The Left Side Pocket
Garment Style
Jacket
Type
Tactical
Pockets
4
Binding
Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Valiant Softshell Jacket, Size XS, Black, Fits Chest Size 32 In., Garment Style Stryke Pants with Flex-Tac(TM), Material 100 Percent Nylon with BBP Finish (Outer Jacket Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons, Pockets No, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.