Chameleon Softshell 2.0 Dark Navy 2XL, 100% Polyester, Navy, 2XL
Mfr # 48373ABR-724-2XL
Zoro # G314868447
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48373ABR-724-2XL
Zoro #
G314868447
UPC #
888579424966
Country of Origin
Cambodia
Dimensions
Size
2XL
Neck Size
18 in to 18 1/2 in
Details
Item
Chameleon Softshell 2.0 Dark Navy 2XL
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Type
Regular
Uniform Type
General
Includes
Pull-Out Panels
Garment Style
Softshell Jacket
Binding
Zipper
Description
Chameleon Softshell 2.0 Dark Navy 2XL, Size 2XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 50 in to 52 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 18 in to 18 1/2 in, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.