Zoro Homepage

Chameleon Softshell 2.0 Dark Navy L, 100% Polyester, Navy, L

  • Mfr # 48373ABR-724-L

  • Zoro # G914868540


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Binding
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373ABR-724-L
Zoro #
G914868540
UPC #
888579424942
Country of Origin
Cambodia

Dimensions

Size
L
Neck Size
16 in to 16 1/2 in

Details

Item
Chameleon Softshell 2.0 Dark Navy L
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Binding
Zipper
Type
Regular
Includes
Pull-Out Panels
Garment Style
Softshell Jacket
Uniform Type
General

Description

Chameleon Softshell 2.0 Dark Navy L, Size L, Color Navy, Material 100 Percent Polyester, Fits Chest Size 42 in to 44 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 16 in to 16 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.