Zoro Homepage

Chameleon Softshell 2.0 Dark Navy M, 100% Polyester, Navy, M

  • Mfr # 48373ABR-724-M

  • Zoro # G014868532


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Neck Size
15 in to 15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373ABR-724-M
Zoro #
G014868532
UPC #
888579417272
Country of Origin
Cambodia

Dimensions

Size
M
Neck Size
15 in to 15 1/2 in

Details

Item
Chameleon Softshell 2.0 Dark Navy M
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Binding
Zipper
Garment Style
Softshell Jacket
Includes
Pull-Out Panels
Type
Regular
Uniform Type
General

Description

Chameleon Softshell 2.0 Dark Navy M, Size M, Color Navy, Material 100 Percent Polyester, Fits Chest Size 38 in to 40 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 15 in to 15 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.