Chameleon Softshell 2.0 Dark Navy S, 100% Polyester, Navy, S
Mfr # 48373ABR-724-S
Zoro # G014868570
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Garment Style
Softshell Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48373ABR-724-S
Zoro #
G014868570
UPC #
888579424935
Country of Origin
Cambodia
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Details
Item
Chameleon Softshell 2.0 Dark Navy S
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Garment Style
Softshell Jacket
Binding
Zipper
Includes
Pull-Out Panels
Type
Regular
Uniform Type
General
Description
Chameleon Softshell 2.0 Dark Navy S, Size S, Color Navy, Material 100 Percent Polyester, Fits Chest Size 34 in to 36 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 14 in to 14 1/2 in, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.