Zoro Homepage

Chameleon Softshell 2.0 Dark Navy XL, 100% Polyester, Navy, XL

  • Mfr # 48373ABR-724-XL

  • Zoro # G514868582


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373ABR-724-XL
Zoro #
G514868582
UPC #
888579424959
Country of Origin
Cambodia

Dimensions

Size
XL
Neck Size
17 in to 17 1/2 in

Details

Item
Chameleon Softshell 2.0 Dark Navy XL
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Binding
Zipper
Uniform Type
General
Garment Style
Softshell Jacket
Type
Regular

Description

Chameleon Softshell 2.0 Dark Navy XL, Size XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 46 in to 48 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 17 in to 17 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.