Chameleon Softshell 2.0 Dark Navy XS, 100% Polyester, Navy, XS
Mfr # 48373ABR-724-XS
Zoro # G614868543
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48373ABR-724-XS
Zoro #
G614868543
UPC #
888579424928
Country of Origin
Cambodia
Dimensions
Size
XS
Neck Size
13 in to 13 1/2 in
Details
Item
Chameleon Softshell 2.0 Dark Navy XS
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Uniform Type
General
Binding
Zipper
Garment Style
Softshell Jacket
Type
Regular
Description
Chameleon Softshell 2.0 Dark Navy XS, Size XS, Color Navy, Material 100 Percent Polyester, Fits Chest Size 30 in to 32 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 13 in to 13 1/2 in, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.